Beli connector rj 45 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) + 3m
    Mulai

    Rp80.900

    StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) + 3m
    Deskripsi:
    RJ45 connector clip protector Designed and tested to keep Near End Crosstalk (NEXT) within acceptable limits Colored hood color coded by department Strain relief mold prevents cable from sharp bends at RJ45 connector Reduces stress on plug termination points Manufactured with the highest quality components High quality 24 AWG copper wireDesigned for use in high-speed Ethernet networks Patch connection from hub to switchboard Connection from workstation to wall outlet
    atribut:
    • Cable Length (m): 3
    • Conductor Size AWG (mm²): 24
    • Connector: Yes
    • Connector A: RJ-45
    • Connector B: RJ-45
    • Locking Clip-tab Protection: Yes
    • Shielding: UTP cable
    • Standard: CAT5e
    • Structure: Stranded wire
    • Transmission Band (MHz): 350
  2. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  3. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    46%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  4. yatta Metalizing Tape
    Mulai

    Rp169.900

    yatta Metalizing Tape
    Deskripsi:
    Terbuat dari Metalized OPP Film dan dilapisi dengan Strong Water-based Acrylic Adhesive yang biasanya di gunakan dalam bagian pemasangan Air Conditioner.
    atribut:
    • Color: Silver
    • Size (mm x yard): 48x40
  5. RS PRO Male RJ45 Connector
    Mulai

    Rp1.099.900

    RS PRO Male RJ45 Connector
    Deskripsi:
    Data plugs commonly used in networking and communication applications. Plugs conform to the FCC68 specification and are generally defined by WECO+ or RJ numbers. Each plug type is clearly identified by the number of contact positions followed by the number of contacts. By example a 6//4 plug has 6 contact positions with 4 contacts loaded. MMJ (Modular Modified Jack) and keyed versions are also available.RS PRO RJ45 Modular Data ConnectorIllustrations are of typical RJ plugs. The line drawings show typical configurations.
    atribut:
    • Connector Type: RJ45
    • Contact Material: Phosphor Bronze
    • Contact Plating: Gold
    • Ethernet Connector Type: RJ45 Connector
    • Gender: Male
    • Mounting Type: Cable Mount
    • Number of Ways: 8P8C
    • Orientation: Straight
    • Shield Type: Unshielded
  6. JAKEMY Crimping Tool (Tang Crimping)
    Mulai

    Rp66.900

    JAKEMY Crimping Tool (Tang Crimping)
    Deskripsi:
    Jakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3Made of tool steel, durable and reliableJakemy Tang Crimper LAN Network Cable - JM-CT4-3 merupakan tang crimper yang dapat digunakan untuk konektor RJ-45(8 pin), RJ-11(6/4 pin). Selain itu dilengkapi juga dengan Cutter(pemotong kabel) dan Stripper(pemangkas serat kabel) yang terintegrasi.Isi kemasan1xJakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3
  7. StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) +1m
    Mulai

    Rp40.900

    StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) +1m
    Deskripsi:
    Stress-relaxing RJ45 molded connector avoids cable damage Protects the connector during installation Snagless clips secure connection points Securely secure All-life warranty Near End Crosstalk (NEXT) is acceptable Designed and tested with the idea of keeping it withinDesigned for use in high-speed Ethernet networks Connecting computers, hubs, switches, print servers, and patch panels Connect workstations to RJ45 wall outlets
    atribut:
    • Cable Length (m): 1
    • Connector: Yes
    • Connector A: RJ-45
    • Connector B: RJ-45
    • Locking Clip-tab Protection: Yes
    • Shielding: UTP cable
    • Standard: CAT5e
    • Structure: Stranded wire
    • Transmission Band (MHz): 350
  8. NACHI TAPE Metalized OPP Tape (Lakban Metal)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

    NACHI TAPE Metalized OPP Tape (Lakban Metal)
    atribut:
    • Size (inch): 2
    • Size (mm): 48
    • Color: Silver Chrome
    • Length (yard): 40
  9. TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp339.900

    TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Deskripsi:
    TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size: 3 IN 1
    • Dimension 1 (mm): 185
    • Dimension 2 (mm): 52
    • Dimension 3 (mm): 34
  10. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  11. RS PRO Rj45 Modular Connector
    Mulai

    Rp369.900

    RS PRO Rj45 Modular Connector
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. WESTWARD Crimper (Tang Crimping)
    Mulai

    Rp459.900

    WESTWARD Crimper (Tang Crimping)
    Deskripsi:
    The controlled-cycle mechanism of these lug and splice crimpers ratchets the jaws, crimping to a preset depth and applying pressure evenly for repeatable results without overcrimping. Also known as full-cycle crimpers, they release the jaws after each crimping cycle. They form stronger, more uniform crimps than crimping pliers.
Daftar Harga connector rj 45 Terbaru October 2026
StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) + 3mRp80.900
BELDEN Plugs (Connector)Rp209.900
3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Rp969.900
yatta Metalizing TapeRp169.900
Panduit Modular Plug RJ45Rp109.900
Autonics Menics BulbRp119.900
RS PRO Male RJ45 ConnectorRp1.099.900
JAKEMY Crimping Tool (Tang Crimping)Rp66.900
StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) +1mRp40.900
NACHI TAPE Metalized OPP Tape (Lakban Metal)Rp16.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)